
GREENLEE 925-011 Small Arbor with Pilot Drill
Description
Small Arbor with Pilot Drill for 7/8 to 1-7/32 Size Cutter.PRODUCT FEATURES:• Application : For 7/8 IN To 1-7/32 IN Size Cutter• Material : High Speed Steel• Type : Small• Thread Size : 3/8
Specifications
Brand Name | Greenlee | Item Name | Hole Cutter Arbor |
Type | Small | Shank Type | Hex |
Shank Size | 3/8 in | Material | High Speed Steel |
Overall Length | 2 in | Thread Size | 0.375 in |
For Use With | 7/8 - 1-7/32 in Cutter | Includes | 3/16 in dia x 1-1/2 in L Pilot Drill |
Application | Small arbor with pilot drill for 7/8 - 1-7/32" cutters | UPC | 783310101635 |
Packages
1 - UNIT - 1 |