
GREENLEE 1-1/8 inch Greenlee Nail Eater Bit
Description
GRN 66PT-1-1/8 NAILEATR BIT
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme |
Diameter | 28.6 mm | Overall Length | 18 in |
Flute Length | 381 mm | Shank Size | 7/16 in |
Shank Type | Hex | Material | Heat Treated Steel |
Application | For Wood | UPC | 783310309352 |
Packages
1 - UNIT - 1 |