
GREENLEE 7/8 inch Greenlee Nail Eater II Auger Bit
Description
Nail eater made of super tough, heat-treated steel. Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle-smoother starts, reduced cutting loads. Cuts through nails and provides longer life. Shorty bits for working in tight places, yet still can go through three abutting 2 x 4s.
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme |
Diameter | 7/8 in | Overall Length | 457.2 mm |
Flute Length | 15 in | Shank Size | 7/16 in |
Shank Type | Hex | Material | Heat Treated Steel |
UPC | 783310366621 |
Packages
24 - UNIT - (24) |