Abbotsford
idi35728

IDEAL INDUSTRIES 35-728 13/16 in x 18 in RESI-MASTER™ Auger Bit

Price $78.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-728

Description

RESI-MASTERâ„¢ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger than body of bit for easy ejection from work piece.


62° cutting angle reinforces the cutting edge and provides greater durability

Hardened lead screw and cutting edge provide increased wear resistance and extended life

Secondary relief angle evacuates wood chips quickly and prevents auger from jamming

Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Specifications

Brand Name Ideal Sub Brand RESI-MASTER
Item Name Auger Bit Type Long Ship, Heavy-Duty
Diameter 20.63 mm Overall Length 457.2 mm
Flute Type Single-Helix Flute Length 381 mm
Standards RoHS Application For Wood
UPC 783250692736

Packages

1 - UNIT - 1