
RACK-A-TIERS 3/4 inch Rapid Fire Connector (50/Pack)
Description
Features: 50/bag. Single cables. Install from outside.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Rapid Fire Lumex Connector | Type | Non-Metallic |
Trade Size | 3/4 in | Length | 2.0 in |
Diameter | 0.75 in | Material | Plastic |
Color/Finish | Grey | For Use With | #8/3, #6/3 Single Cables |
Packaging Quantity | 50/Bag | UPC | 625912170759 |
Packages
50 - UNIT - (50) |