
IDEAL INDUSTRIES 35-817 1-1/4 inch x 7-1/2 in Nailbiter™ Power Ship Auger Bit
Description
NAILBITER™ Auger bit features dual-helix construction with twin cutting edges provides faster and smoother drilling action, even through nail-embedded timbers. Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance. Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life.
Specifications
Brand Name | Ideal | Sub Brand | Nailbiter™ |
Item Name | Ship Auger Bit | Type | Premium, Short |
Diameter | 1-1/4 in | Overall Length | 7-1/2 in |
Flute Type | Dual Helix | Flute Length | 5 in |
Shank Size | 7/16 in | Shank Type | Quick Change |
Standards | RoHS Compliant | Application | For Drilling Through Nails, Wood and Other Materials |
UPC | 783250358175 |
Packages
1 - UNIT - 1 |