
GREENLEE LDTAPKIT 6-Piece Long Drill Bit Kit with Quick Change Adapter
Description
Drill/tap Bit Kit
Specifications
Brand Name | Greenlee | Item Name | Drill/Tap Kit |
Type | 6-Piece, Extended | Point Type | Split |
Shank Size | 1/4 in | Shank Type | Quick Change Hex |
Material | High Speed Steel | Includes | (2) 8-32 NC, (2) 10-32 NF, and (2) 1/4-20 NC Tools |
Application | For up to 1/2 in Mild Steel, Copper, Brass, Aluminum | UPC | 783310009092 |
Packages
5 - UNIT - (5) |