Abbotsford
mil48324531

MILWAUKEE TOOL 48-32-4531 SHOCKWAVE™ 2.875 inch Impact Locking Bit Holder

Price $9.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4531

Description

The Locking Bit Holders are engineered to be the most durable, strongest locking bit holders on the market. The intuitive auto-locking design fits all inserts and 1/4" hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. Each Milwaukee bit holder features an optimized Shockzone™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent breakage.


Auto-locking design: fit all inserts and 1/4 in. hex bits

Quick release collar: one handed bit changes

Dual magnets: maximize magnetic transfer and holding power to fastener

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ steel

Custom Alloy76™ steel

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Locking Bit Holder Shank Size 1/4 in
Diameter 1/2 in Overall Length 2-7/8 in
Material Steel UPC 045242483471

Packages

1 - UNIT - 1