Abbotsford
mil48324563

MILWAUKEE TOOL 48-32-4563 SHOCKWAVE™ Power Bit Phillips #3 89mm (3-1/2")

Price $2.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4563

Description

The SHOCKWAVE™ Impact Duty™ Phillips Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Phillips bits feature Wear Guard Tip™ for increased wear resistance which protects the fit over the life of the bit. The impact driver bits have and optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.


Wear GRD Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ STL is engineered to extend bit life

Precise Fit Custom MACHd Tip prevents stripping and reduces wobble.

Shockzones™ are optimized in both length and width per tip type for best performance across tip types.

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Material Steel
Tip Size PH3 Drive Size 1/4 in
Point Type Phillips Dimensions 3-1/2 in L
UPC 045242238361

Packages

1 - UNIT - 1
Customers who bought this item also bought