Abbotsford
racbb1520

RACK-A-TIERS BB1520 Bumper Balls Kit

Price $23.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:BB1520

Description

Plastic Bumper Balls Kit with 1-1/2 and 2 inch fits all 3/16 inch shaft auger bits.

Specifications

Brand Name Rack-A-Tiers Item Name Bumper Ball Kit
Material Plastic For Use With 1-1/2 and 2-9/16 x 54 in Flex Auger Bit
Includes 1-1/2 and 2 in Bumper Balls UPC 625912135208

Packages

1 - UNIT - 1
Customers who bought this item also bought