Abbotsford
mil48892801

MILWAUKEE TOOL 48-89-2801 21 Pieces Milwaukee Thunderbolt® Black Oxide Drill Bit Set

Price $39.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2801

Description

The 21-Piece Thunderbolt® Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee® Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck.The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes (2) 1/16", (2)5/64", 3/32", 7/64", (2) 1/8", 9/64", 5/32", 11/64", (2) 3/16", 13/64", 7/32", 15/64", (2) 1/4", 5/16", 3/8", and 1/2".


135° SPLT Point Tip for precision starts and faster holes

Thicker core resists breaking

BLK Oxide coating for corrosion resistance

Parabolic flute form clears chips fast

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Designed for use with DRL DRVrs

Ideal for MTL, WD, & PLSTCs

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Drill Bit Set Type 21-Piece
Size Range 1/16 - 1/2 in Material High Speed Steel
Finish Black Oxide Includes (2) 1/16 in, (2) 5/64 in, (1) 3/32 in, (1) 7/64 in, (2) 1/8 in, (1) 9/64 in, (1) 5/32 in, (1) 11/64 in, (2) 3/16 in, (1) 13/64 in, (1) 7/32 in, (1) 15/64 in, (2) 1/4 in, (1) 5/16 in, (1) 3/8 in and (1) 1/2 in Thunderbolt 3-Flat Shank, 135° Split Point Drill Bits
UPC 045242167234

Packages

1 - UNIT - 1
Customers who bought this item also bought