Abbotsford
mil48324021

MILWAUKEE TOOL 48-32-4021 70-Piece Shockwave™ Impact Duty Driver Bit Set

Price $119.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4021

Description

The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Driver Bit Set Number of Pieces 70
Shank Material Alloy 76 Steel Color Black Oxide
Includes Magnetic Bit Holders, Magnetic Screwdrivers with Insert, Male Socket Adapters, Deep Drive Bushings for 10 mm Thin Wall Impact Wrench UPC 045242487776

Packages

1 - UNIT - 1
Customers who bought this item also bought