Abbotsford
klnjth610e

KLEIN TOOLS JTH610E Hex Key Set, SAE T-Handle, 6-Inch, with Stand, 10-Piece

Price $96.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH610E

Description

T-Handle design delivers more torque to the fasteners. Cat. No. and hex size on handle for positive identification. Molded-in finger grooves for comfort. Treated steel for rust and corrosion resistance. T-handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes marked on individual T-handles. Metal stand keeps tools organized. Set contains: JTH6E06, JTH6E07, JTH6E08, JTH6E09, JTH6E10, JTH6E11, JTH6E12, JTH6E13, JTH6E14, JTH6E15 and metal stand.


T-handle hex key design delivers maximum power

Treated steel for long term torsion resistance and rust prevention

Sizes laser etched on blade

Easy size identification with markings on top of every handle

6-Inch Blades in 10 sizes: 3/32-Inch, 7/64-Inch, 7/32-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Type T-Handle Hex-Keys - Inch Application 10 Piece T-Handle set with stand
UPC 092644337604

Packages

1 - UNIT - 1
Customers who bought this item also bought