Abbotsford
grn39873

GREENLEE 1/4 inch Drill Bit

Price $9.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:39873

Description

Pilot Drills Have Unique Split-Point Tip Design.PRODUCT FEATURES:• Application : Use With Greenlee Arbors #37154, #37155, #37156 And #37157• Bit Diameter : 1/4 IN• Material : High-Speed Steel• Overall Length : 4-1/8 IN• Packaging Type : Point Of Purchase• Type : Pilot, Replacement• Weight : 0.200 LB (91.000 GM)

Specifications

Brand Name Greenlee Item Name Pilot Drill Bit
Type Replacement Diameter 1/4 in
Overall Length 4-1/8 in Material High Speed Steel
For Use With Greenlee 37154, 37155, 37156 and 37157 Arbors Application Use With Greenlee Arbors #37154, #37155, #37156 And #37157
UPC 783310398738

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought