
STANLEY TOOLS 00410SD-PWR Drill Bit 5/8 in SDS
Description
Part of the Smart DI+ System; match with SmartDI+ Anchor and Smart DI+ Setting tool.
Specifications
Brand Name | Powers | Item Name | Drill Bit |
Shank Type | SDS | Shank Size | 25/64 in |
Material | Carbide | Flute Length | 2-1/16 in |
Number of Flutes | 2 | Cutting Edge Material | Carbide |
Diameter | 5/8 in | Overall Length | 5-5/16 in |
For Use With | Rotary Hammer Drills | Application | For 1/2 in Smart DI+ Anchors |
UPC | 075352878546 |
Packages
1 - UNIT - 1 |