
GREENLEE 30008C #8 KwikStepper® XT Cobalt Step Drill Bit for Stainless Steel
Description
PRODUCT FEATURES:• Engineered with Cobalt HSS material, for maximum life in stainless steel.• Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates• Dual-Flute design cuts fast• Split Point tip eliminates walking and penetrates quickly with less force• Steam Oxide finish runs cooler and extends the life of the bit• Designed and manufactured in the USA
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Item Name | Step Drill Bit | Type | Step Drill Bit |
Minor Diameter | 1/2 in | Major Diameter | 1-1/8 in |
Number of Steps | 3 | Number of Hole Sizes | 3 |
Material | Cobalt High Speed Steel | Size | #8 |
Overall Length | 3.44 in | Number of Flutes | 2 |
Shank Size | 3/8 in | Shank Type | Hex |
Point Type | Split | Finish | Steam Oxide |
Applicable Materials | Up to 10 ga Stainless Steel, Mild Steel, Copper, Brass, Aluminum, Fiberglass, Plastic, Wood and Laminates | Application | Cobalt HSS Step bit for up to 10 gauge stainless steel |
UPC | 783310057925 |
Packages
1 - UNIT - 1 |