
GREENLEE GSB04 7/8-inch Step Bit (#4)
Description
Durable split-point tip for fast, accurate material penetration.?;Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?;Progressive cutting edges provides power tool accessory balanced aggression to maximize torque efficiency and minimize stalling.?;Improved double flute design for superior chip evacuation, cutting speeds and tool life.?;Three-flat shank for all 1/2” drill chucks.?;Laser markings for quick, easy product and size identification.;Replaced 34403;Also available for sale in a carton, qty. 25 (Cat #: GSB04-B UPC #: 783310082040?)
Specifications
Brand Name | Greenlee | Item Name | Step Drill Bit |
Type | Multi-Hole | Minor Diameter | 3/16 in |
Major Diameter | 7/8 in | Number of Steps | 12 |
Number of Hole Sizes | 12 | Material | Steel |
Size | #4 | Overall Length | 2-1/2 in |
Cutting Depth | 0.2 in | Step Length | 0.087 in |
Number of Flutes | 22 | Flute Length | 0.2 in |
Shank Size | 1/2 in | Shank Type | 3-Flat |
Point Type | Split | Cutting Direction | Right |
Finish | Black Oxide | Applicable Materials | Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates |
UPC | 783310081982 |
Packages
1 - UNIT - 1 |