
GREENLEE GSB09 1-1/8" #9 Step Bit
Description
Unique split-tip design penetrates through steel faster. Resists walking or skidding, even on round surfaces. Balanced, double-flute construction requires less pressure, does the work for you. Designed and manufactured in USA.
Specifications
Brand Name | Greenlee | Item Name | Step Drill Bit |
Type | Multi-Hole | Minor Diameter | 3/16 in |
Major Diameter | 1/8 in | Number of Steps | 4 |
Number of Hole Sizes | 4 | Material | Steel |
Size | #9 | Overall Length | 2-1/2 in |
Cutting Depth | 0.2 in | Step Length | 0.0625 in |
Number of Flutes | 26 | Flute Length | 0.2 in |
Shank Size | 1/2 in | Shank Type | 3-Flat |
Point Type | Split | Cutting Direction | Right |
Finish | Black Oxide | Applicable Materials | Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates |
Application | Twists and Cuts Soft Annealed Rebar Tie Wire | UPC | 783310082002 |
Packages
1 - UNIT - 1 |