Abbotsford
mil48899207

MILWAUKEE TOOL #7 Step Drill Bit, 7/8 inch Single Hole

Price $70.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9207

Description

Milwaukee Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip shank ensures a solid connection with the drill chuck. The #7 Step Drill Bit comes in one hole size: 7/8". Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.KEY FEATURES:- JAM-FREE performance: Dual-flute design provides greater speed and control - Up to 2X faster: Optimized for cordless drills in high speed - Rapid Strike Tip: Creates fast, accurate starts and generates less heat - Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat - Up to 50% more holes per battery charge: Greater user productivity - Laser-engraved reference marks: Easily stop on any hole size - 3-Flat Secure-Grip shanks: Reduces bit slippage in the chuck - Made in the USA


JAM-FREE Performance: Dual-flute design provides greater speed and control

Up to 2X faster: optimized for cordless drills in high speed

Rapid Strike™ tip: creates fast, accurate starts and generates less heat

Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat

Up to 50% more holes per battery charge for more productivity

Laser-engraved reference marks easily stop on any hole size

3-Flat secure-grip shanks reduce bit slippage in the chuck

Made in the USA

Specifications

Brand Name Milwaukee Size 7/8 in
Flute Length 0.5 in UPC 045242307692

Packages

1 - UNIT - 1
Customers who bought this item also bought