Abbotsford
mil48899239

MILWAUKEE TOOL 48-89-9239 2-Piece #9 Step Drill Bit Set

Price $106.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9239

Description

Milwaukee's line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank on the largest bit prevents slipping while the 1/4 in. hex shank on the two smaller bits allows for fast bit change in impact drivers and sure grip in chucks.


Up to 2x faster: optimized for cordless drills in high speed

Up to 4x longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat

Made in the USA

2 hole sizes

Specifications

Brand Name Milwaukee Item Name Step Drill Bit Set
Material High Speed Steel Finish Black Oxide
Includes (2) 48-89-9239 1/4 in 3-Flat Shank Step Drill Bit Application For Cutting into Stainless Steel, Aluminum, Brass, Copper, Plastic
UPC 045242363988

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $49.65 / EA
Quantity EA
Customers who bought this item also bought