Abbotsford
mil48899284

MILWAUKEE TOOL 48-89-9284 Cobalt Step Drill Bit #4 (3/16-7/8")

Price $65.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9284

Description

The #4 Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers users the best heat management combined with the smaller steps for the smoothest drilling experience and a Rapid Strike™ tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits have best-in-class performance in cordless drills used on low-speed in Stainless Steel and high speed for mild steel.


Up to 15X Life in Stainless STL & Over a 1000 Holes in Mild STL

Up to 2X Faster with Rapid Strike Tip™

Elongated dual- flute for best heat management

SMer steps for a smoothest drilling experience

The Rapid Strike Tip™ provides fast and accurate starts

Optimized for use in a cordless drill

Made in the USA with global materials

3-Flat Secure-Grip™ shanks: Reduces bit slippage in the chuck

Laser-engraved reference marks: Easily stop on any hole size

Specifications

Brand Name Milwaukee Item Name Step Drill Bit
Minor Diameter 3/16 in Major Diameter 7/8 in
Material Cobalt Size #4
Flute Length 2.78 in Shank Size 3/8 in
Shank Type 3-Flat Secure Grip Applicable Materials Mild Steel, Plastic, Stainless Steel
UPC 045242567614

Packages

1 - UNIT - 1
Customers who bought this item also bought