Abbotsford
idi36300

IDEAL INDUSTRIES 36-300 3/4 inch TKO™ Carbide Tipped Hole Cutter

Price $65.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-300

Description

TKO™ SmoothStart™ pilot drill prevents carbide damage by gradually guiding cutter to material. Precision ground carbide teeth for fast cutting of clean, round holes. Designed specifically for sheet metal cutting, even stainless steel. Over drill flange built in to prevent penetration beyond the sheet metal.


Integrated arbor provides solid rotation

SmoothStart Pilot Drill prevents bit from “walking” on smooth surfaces

Precision ground carbide teeth for fast cutting of clean, burr-free holes

Designed specifically for sheet metal and stainless steel

Built-in over drill flange prevents penetration beyond the sheet metal

Specifications

Brand Name Ideal Sub Brand TKO
Item Name Hole Cutter Type Carbide Tipped Hole Cutter
Cutting Material Aluminum, Brass, Cast Iron, Non-Ferrous Metals, Stainless Steel UPC 783250670550

Packages

1 - UNIT - 1
Customers who bought this item also bought