
MILWAUKEE TOOL 2-9/16 inch Big Hawg Hole Cutter
Description
FEATURES:- Up to 600 holes without resharpening: Makes the Big Hawg an affordable and time-saving alternative -Hardened steel teeth: Offer maximum durability against unintended nail impacts-Aggressive tooth geometry: Unique cutting angle permits up to 10X faster cutting than hole saws -Wide and deep gullets: Enable easy plug removal SPECIFICATIONS Thread 5/8"-18 Depth of Cut 2-1/4" Diameter 2-9/16"
Specifications
Brand Name | Milwaukee | Sub Brand | Big Hawg® |
Item Name | Hole Cutter | Type | Cylindrical Plug-in Axle |
Hole Diameter | 3-5/8 in | Hole Depth | 57.15 mm |
Pilot Drill Size | 9.525 mm | Thread Size | 5/8-18 |
Cutting Material | Wood, Nail Embedded Wood | Tooth Material | High Speed Steel |
For Use With | 2 in Pipe | Application | For Drilling Large Holes in Rough Wood Applications with the Speed and Longevity that HVAC, Plumbing and Other Professional Contractors Require |
UPC | 045242200481 |
Packages
1 - UNIT - 1 |