
GREENLEE 1/2 inch - 4 inch Greenlee Hole Saw Kit
Description
Bi-Metal Hole saw kit. High-impact, rugged plastic carrying case. Each kit includes three hole saw stops.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw Kit |
Type | Bi-Metal Hole Saw | Number of Pieces | 11 |
Material | Bi-Metal | Finish | Steam Oxide |
For Use With | 3/4 - 2-1/4 in Conduit | Includes | 1/4 and 7/16 in Shank |
Application | Bi-Metal Hole Saw with 1-5/8 in Cutting Depth Allowing Cutting on 2x4 Studs, Extra-Thick Backplate Minimizes Vibration for Smoother, Easier Cutting | UPC | 783310275381 |
Packages
1 - UNIT - 1 |