
GREENLEE 7309SB 1/2”, 3” and 4” Slug-Buster 11-Ton Hydraulic Knockout Kit with Hand Pump
Description
The compact design with 11 tons of punching force is capable of punching up to 4” conduit size holes in 10-gauge mild steel and 12-gauge stainless steel; also punches aluminum, brass, copper, fiberglass and plastics. The hand pump and foot pump options allow for a variety of operation orientations.
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Hydraulic Knockout Kit | Type | 11-Ton, Lightweight, Compact |
Size | 1/2 - 3 in | Capacity | 10 ga Mild Steel or 12 ga Stainless Steel |
Hole Size Range | 0.89 - 3.54 in | Handle Type | Knurled Edge Grip |
For Use With | Standard Round Slug-Buster and Slug-Splitter SC Punches (Not 1/2 in, 9/16 in, 5/8 in) | Includes | 1/2 - 2 in Conduit Size Slug-Buster Punches, 746A Ram and 767 Hand Pump, 2-1/2 - 3 in and 4 in Conduit Size Standard Round Punches, 1/2 - 3 in and 4 in Conduit Size Dies, 7/16 in Hydraulic Draw Stud, 3/4 in Hydraulic Draw Stud, 1-1/8 in Hydraulic Draw Stud and KCC-7674 Carrying Case |
Application | For Punching Holes in Mild Steel, Stainless Steel, Aluminum, Brass, Copper, Fiberglass and Plastics | UPC | 783310088325 |
Packages
1 - UNIT - 1 |