
GREENLEE LS100X11SB4X Intelli-PUNCH™ Battery-Hydraulic Knockout Kit with Slug-Buster® 1/2" - 3" and 4"
Description
Intelli-PUNCH™ 11-Ton tool with SlugBuster® knockouts. Patented pressure-sensing and auto-retract technologies. Intelli-PUNCH™ accurately detects punch completion and automatically retracts the ram, preventing damage to punch parts. 360° rotating head. Rugged, patent-pending swivel design to punch at any angle. Time saver punch faster with a maximum cycle time of 8 seconds. Compact, ergonomic design provides easy one-handed operation and an ergonomic tapered grip. Compatible works with all Greenlee knockouts and other brands designed for use with a hydraulic tool. Gator eye compatible with iPress™ software, monitor tool performance peak force, number of cycles, etc.
Specifications
Brand Name | Greenlee | Sub Brand | Intelli-PUNCH™ |
Item Name | Knockout Driver Set | Type | 11-Ton Hydraulic Knockout Kit with Foot Pump |
Capacity | 1/2 - 3 in and 4 in | Maximum Operating Force | 11 t |
Handle Type | Ergonomic Tapered Grip | For Use With | Hydraulic Tool |
Includes | (1) Intelli-Punch™ 11 t Tool, 1/2 - 3 in plus 4 in Conduit SlugBuster Speed Punch Punches and Dies, (1) 3/8 in Draw Stud, (1) 3/4 in Draw Stud, (1) 1-1/8 in Sleeve Adapter, (3) Spacers, (2) 18 V 3 Ah Li-Ion Batteries, (1) 120 VAC Charger, (1) Carrying Case | Application | For use on Mild Steel, Stainless Steel, Aluminum, Fiberglass and Plastic |
UPC | 783310064855 |
Packages
1 - UNIT - 1 |