Abbotsford
grn830

GREENLEE 830 Greenlee Hole Saw Kit

Price $196.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:830

Description

Bi-Metal Hole saw kit. High-impact, rugged plastic carrying case. Each kit includes three hole saw stops.

Specifications

Brand Name Greenlee Item Name Hole Saw Kit
Type Quick Change Number of Pieces 11
Material Bi-Metal Blade Finish Oxide
Includes (6) 825-7/8, 825-1-1/8, 825-1-3/8, 825-1-3/4, 825-2, 825-2-1/2 in Saw Size, (2) 38522 Arbor With Pilot Drill, (3)37157, 37155, 37156 Arbor With Pilot Drill Application For 1/2 - 2 in Conduit
UPC 783310191926

Packages

1 - UNIT - 1
Customers who bought this item also bought