Abbotsford
idi36314

IDEAL INDUSTRIES 36-314 6-Piece TKO™ Master Electrician’s Kit

Price $625.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-314

Description

TKO™ Master electrician's kit includes six common sizes along with a spare SmoothStart™ pilot bit and a convenient carrying case. Kit contains: two SmoothStart™ replacement tips, 7/8 inch 1-1/8 inch, 1-3/8 inch, 1-3/4 inch, 2 inch and 2-1/2 inch pilot bits.


Integrated arbor provides solid rotation

SmoothStart Pilot Drill prevents bit from “walking” on smooth surfaces

Precision ground carbide teeth for fast cutting of clean, burr-free holes

Designed specifically for sheet metal and stainless steel

Built-in over drill flange prevents penetration beyond the sheet metal

Specifications

Brand Name Ideal Sub Brand SmoothStart
Item Name Hole Saw Kit Type Master Electrician's Hole Cutter Kit
Number of Pieces 8 Material Carbide Tipped
Includes (2) SmoothStart Pilot Bits, (6) 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 in Cutter Heads, Carry Case Application For Fast Cutting of Clean, Round Holes
UPC 783250670697

Packages

1 - UNIT - 1
Customers who bought this item also bought