Abbotsford
grn825334

GREENLEE 3-3/4 inch Greenlee Variable Pitch Hole Saw

Price $37.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-3-3/4

Description

GRN 825-3-3/4 STD HOLE SAW

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Saw Diameter 3-3/4 in
Arbor Size 7/16 In shank size. Hole Depth 1-5/8 in
Tooth Material Bi-Metal Arbor Number 2801 Quick Change, 37156 Standard
Application Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting. UPC 783310191742

Packages

1 - UNIT - 1
Customers who bought this item also bought