Abbotsford
mil48325031

MILWAUKEE TOOL 48-32-5031 SHOCKWAVE™ 1/4" Hex to 3/8" Square Socket Adapter

Price $3.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5031

Description

Milwaukee® SHOCKWAVE Impact Duty™ socket adapter are engineered for extreme durability and up to 10x life. SHOCKWAVE Impact Duty™ socket adapter are made from proprietary steel and heat treated to control hardness.


Proprietary steel and heat treat process for maximum strength and durability

Heavy duty construction for fastening capabilities in all impacts

Extreme durability

Up to 10X more life than standard adapters

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Socket Adapter Type Heavy Duty
Drive Size 1/4 x 3/8 in Material Proprietary Steel
Drive Type Hex Application For Heavy Duty Impact Applications
UPC 045242195022

Packages

1 - UNIT - 1
Customers who bought this item also bought