
RACK-A-TIERS .5 inch Bulk 1/4 inch Hex Bit, Red
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill Magnetic hex bit 1/4in 2 1/2in RED.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Power Insert Bit | Type | Color Coded |
Socket Size | 1/4 in | Socket Type | Hex |
Overall Length | 2-1/2 in | Shank Size | 1/4 in |
Material | Steel | Finish | Red |
Standards | UL Listed, CSA Certified | UPC | 625912705319 |
Packages
1 - UNIT - 1 |