
RACK-A-TIERS 2.5 inch Bulk 3/8 inch Hex Bit, Blue
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill Magnetic hex bit 3/8in 2 1/2in blue.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded, Magnetic |
Specifications | Bulk Bits - 3/8" Blue Hex x 2.5" | Material | High Speed Steel |
Finish | Laquered | Color | Blue |
Drive Size | 3/8 in | Shank Type | Hex |
Dimensions | 2-1/2 in L | Standards | CSA Certified, UL Listed |
UPC | 625912707313 |
Packages
1 - UNIT - 1 |