
RACK-A-TIERS 2.5 inch Bulk 5/16 inch Hex Bit, Yellow
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill Magnetic hex bit 5/16in 2 1/2in yellow.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Power Insert Bit | Type | Color Coded |
Socket Size | 5/16 in | Socket Type | Hex |
Overall Length | 2-1/2 in | Shank Size | 5/16 in |
Material | Steel | Finish | Yellow |
Standards | UL Listed, CSA Certified | UPC | 625912706316 |
Packages
1 - UNIT - 1 |