Abbotsford
mil48324010

MILWAUKEE TOOL 48-32-4010 SHOCKWAVE Impact Duty™ Driver Bit Set - 54 Piece

Price $34.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4010

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 54PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.


WEAR GUARD TIP™ protects fit over the life of the bit

Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking

CUSTOM ALLOY76™ STL is engineered to extend bit life

Precise fit, custom machined tip prevents stripping and reduces wobble

SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types

Laser hardening at the tip creates an outer protective shield for improved wear resistance

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Includes SHOCKWAVE Impact DTY™ nut drivers with the most durable magnet for longer life in tough applications

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Driver Bit Set Material Alloy Steel
Size 1/4 in dia Shank Includes P1, P2, PR2, P3, SQ1, SQ4, SQ3, T15, T20, T25, T27, T30, SL#8, SL#10, 1/8 Hex, 9/64 Hex, 5/32 Hex, 3/16 in Hex 1 in Insert Bits, P1, P2, SQ2, SQ3, T20, T25 2 in Power Bits, P2, SQ2, T25 3.5 in Power Bits, T20/T25, P2/T25, P2/SQ2 Double Ended Bits, 1/4, 5/16, 3/8, 1-7/8 in Nut Drivers
UPC 045242746989

Packages

1 - UNIT - 1
Customers who bought this item also bought