Abbotsford
mil48324622

MILWAUKEE TOOL 48-32-4622 SHOCKWAVE™ 6-inch Impact Square Recess #1 Power Bit

Price $3.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4622

Description

The SHOCKWAVE™ Impact Duty™ Square Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.


Wear GRD Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ steel is engineered to extend bit life

Precise fit custom machined tip prevents stripping and reduces wobble

Shockzones™ are optimized in both length and width per tip type for best performance across tip types

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X life vs other impact bits

Laser etched size for easy identification

Designed for use with impact drivers and drill driver

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Impact Drive Bit Type Impact Driver Bit Pack
Overall Length 6 in Shank Size 1/4 in dia
Shank Type Hex Material Steel
Point Size #1 Point Type Square Recess
UPC 045242548774

Packages

3 - UNIT - (3)
Customers who bought this item also bought