Abbotsford
rac70141lb

RACK-A-TIERS 4 inch Bulk #1 Phillips Bit, Light Blue

Price $4.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70141LB

Description

Rack-A-Tiers 70141LB Racky Bits™ #1 Phillips Drill Bit, 4” (Lt. Blue) Drill bits come in a wide assortment of types and sizes that are required for many different applications. This means that as an installer your tool box is probably full of them. Digging through the multitude to find the right one can be a hassle, so that’s why Rack-A-Tiers® developed Racky Bits – a line of color coded bits to make your job easier. Pick the right bit the first time! Color Coded Bits Color coding – it’s such a simple concept, but works so well. Racky Bits are easier to use and harder to lose, and ultimately make your job much simpler. They’re also the most popular color coded bits on the market, period. Hardened Construction If color coding isn’t already enough to convince you, genuine Phillips Racky Bits have hardened tips that fit better and last longer than other bits. Rack-A-Tiers Rack-A-Tiers Manufacturing designs and distributes innovative, specialty electrical tools. It all started in 1994 when two professional electricians envisioned a better way to get the job done. From that vision, came the Rack-A-Tiers Wire Dispenser – the company’s first product that is now used by hundreds of thousands of electricians all over the world. But, that was only the beginning. The success of the original Rack-A-Tiers Wire Dispenser inspired the company to develop and bring to market more innovative solutions to help electricians do their jobs faster, easier, and safer. Today, Rack-A-Tiers Manufacturing offers a portfolio of over 140 quality products, each solving real problems that electricians face every day.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Specifications Bulk Bits - #1 Light Blue Phillips Driver x 4" Material High Speed Steel
Finish Laquered Color Light Blue
Tip Size #1 Point Type Phillips
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912701410

Packages

10 - UNIT - (10)