
RACK-A-TIERS 4 inch Bulk #2 Phillips Bit, Blue
Description
Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note The most popular color coded bits on the market, period.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Insert Bit | Type | Color Coded |
Specifications | Bulk Bits - #2 Blue Phillips Driver x 4" | Material | High Speed Steel |
Finish | Blue | Color | Blue |
Tip Size | #2 | Point Type | Phillips |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912702417 |
Packages
10 - UNIT - (10) |