
RACK-A-TIERS #2 x 4 inch Phillips Impact Bit, Blue
Description
Impact rated Phillips bit available in 1 and 2 head and lengths of 1, 2, 4 and 6 inch. Includes a color-coded strip for easy identification.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded, Impact |
Color | Blue | Tip Size | #2 |
Point Type | Phillips | Dimensions | 4 in L |
Packages
1 - UNIT - 1 |