Abbotsford
mil48324571

MILWAUKEE TOOL 48-32-4571 #1 x 3-1/2 inch SHOCKWAVE Impact Square Recess Power Bit

Price $2.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4571

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.


Optimized Shockzone™ geometry absorbs peak torque and prevents breaking

Precise Fit Custom MACHd Tip™ prevents stripping and reduces wobble

Custom Alloy76™ steel maximizes resistance to wear and shock

Forged tips for maximum grip

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Material Steel
Tip Size SQ1 Drive Size 1/4 in
Point Type Square Dimensions 3-1/2 in L
UPC 045242487646

Packages

1 - UNIT - 1
Customers who bought this item also bought