
RACK-A-TIERS 6 inch Bulk #3 Black Robertson Square Bit
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #3 6in black .
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Insert Bit | Type | Color Coded |
Specifications | Bulk Bits - #3 Black Driver x 6" | Material | High Speed Steel |
Finish | Black | Color | Black |
Tip Size | #3 | Point Type | Square Recess |
Dimensions | 6 in L | Standards | CSA Certified, UL Listed |
UPC | 625912703605 |
Packages
10 - UNIT - (10) |