
RACK-A-TIERS 70340BKP1 #1 and #2 Double Ended Square Bit, Green
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 6in blue 1/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded, Double Ended |
Specifications | Packaged-#3 Black Square x 4" - PKG | Material | High Speed Steel |
Finish | Laquered | Color | Green/Red |
Tip Size | #1, #2 | Point Type | Square Recess |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912212411 |
Packages
5 - UNIT - (5) |