Abbotsford
mil48591806

MILWAUKEE TOOL 48-59-1806 M18 Six Pack Sequential Charger

Price $205.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-59-1806

Description

The M18 Six Pack Sequential Charger offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18™ compact batteries in 30 minutes and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.KEY FEATURES:- Charges up to Six Batteries Sequentially - Convenient Carrying Handle - Pass Through Plug - Compact Size


Convenient carrying handle

Pass through plug

Compact size

CHRGs M18 compact batteries in 30 minutes, M18 XC batteries in 60 minutes sequentially

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Battery Charger Charging Voltage 18 V
Battery Type Nickel-Cadmium/Nickel-Metal Hydride/Lithium-Ion Capacity 1.5 - 9 Ah
Dimensions 6 ft L Cord Color Red
Supply Voltage 120 VAC Charge Time 1 hr
Material Plastic Housing Temperature Rating 40 - 105 °F
Weight 4.815 lb For Use With M18™ Battery System
Standards UL Listed, CSA Certified, Energy Star® Application Charges up to Six Batteries Sequentially
UPC 045242293681

Packages

1 - UNIT - 1
Customers who bought this item also bought