Abbotsford
klnk12035

KLEIN TOOLS K12035 8-20AWG Klein-Kurve Heavy-Duty Wire Stripper

Price $48.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K12035
Documents Documents

Description

These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws.PRODUCT FEATURES:- Strips 8 to18 AWG Solid and 10 to 20 AWG Stranded wire - Large knurled plier tip pulls and twists wire - Shear cutting knives for easier cutting of copper wire and larger material such as Romex cable (all sizes) and other nonmetallic (type NM) sheathed cable - Screw shearing for 6-32 and 8-32 screws - Wire looping hole - Klein-Kurve comfort grip handles for reduced hand fatigue - Hot riveted joint prevents wobble and separation of the blades over time - Textured grips for enhanced dexterity and integrated hang holes - Romex is a registered trademark of Southwire Company


Wire Stripper strips 8 to18 AWG Solid and 10 to 20 AWG Stranded wire

Large knurled plier tip pulls and twists wire

Shear cutting knives for easier cutting of copper wire and larger material such as Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable

Screw shearing for 6-32 and 8-32 screws and wire looping hole

Klein-Kurve™ comfort grip handles for reduced hand fatigue

Hot riveted joint prevents wobble and separation of the blades over time

Textured grips for enhanced dexterity

Forged of custom, US made steel

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper Type Insulated
Overall Length 8.41 in Wire Size 8-18 AWG Solid, 10-20 AWG Stranded
Tool Material Forged Steel Handle Type Comfortable Grip
Handle Color Blue Application Wire Stripping and Cutting
UPC 092644343353

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought