Abbotsford
mil48111815

MILWAUKEE TOOL 48-11-1815 M18™ Compact REDLITHIUM™ Battery

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1815

Description

Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ Compact REDLITHIUM™ Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this compact battery to power your Milwaukee M18 cordless power tools.

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name Battery Pack Type Compact, Rechargeable
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 1.5 Ah Charging Time 20 min
Electrolyte Lithium-Ion Shelf Life 2 yr Limited
For Use With Milwaukee M18 Cordless Power Tools Application For Milwaukee M18 Cordless Tools
UPC 045242043507

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok