Abbotsford
mil48111828

MILWAUKEE TOOL 48-11-1828 18V M18 REDLITHIUM XC Extended Capacity Battery

Price $158.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1828

Description

Delivers more runtime, power and speed than standard lithium-ion batteries. The M18 REDLITHIUM XC Extended Capacity Battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C.Managed by Milwaukee’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.KEY FEATURES:- REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger- Fuel gauge onboard: Displays remaining runtime for less downtime on the job- Versatility: Powers more than 40 Milwaukee M18 cordless power tools- Best-in-class construction: Offers long-lasting performance and durability- All-weather performance: Delivers fade-free power in extreme jobsite conditions


REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

Fuel gauge Onboard: displays remaining runtime for less downtime on the job

All-weather performance: delivers fade-free power in extreme jobsite conditions

Versatility: powers more than 40 Milwaukee M18™ cordless power tools

Versatility: powers more than 40 Milwaukee M18™ cordless power tools

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name Battery Pack Type XC Extended Capacity, Rechargeable
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 3 Ah Charging Time 30 min
Electrolyte Lithium-Ion Shelf Life 3 yr Limited
For Use With Milwaukee M18 Cordless Power Tools Application For Milwaukee M18 Cordless Tools
UPC 045242155385

Packages

1 - UNIT - 1