Abbotsford
Final sale
mil48111880

MILWAUKEE TOOL 48-11-1880 M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery

Price $308.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1880

Description

The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of smaller size and increased power of the 18-volt battery provides a great solution for the entire range of M18™ products. The lithium-ion battery delivers fade-free power and runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wide application range. The M18™ XC8.0 battery provides increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUM™ HIGH OUTPUT™ XC8.0 extended capacity battery is fully compatible with all Milwaukee M18™ solutions.


50% more power to replace 15Amp corded tools & runs 50% cooler

60% more run-time than an M18 XC5.0

Fully compatible with the M18 system, featuring over 175+ tools

REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions

Versatility: powers all 175+ M18 cordless solutions

Compatible with all M18 tools

Specifications

Brand Name Milwaukee Sub Brand High Output™, M18™, RedLithium
Item Name Battery Type Rechargeable, XC8.0
Chemical System Lithium-Ion Nominal Voltage 18 V
Charge Voltage 120 V Dimensions 5.46 in L x 3.3 in W x 3.22 in H
For Use With Milwaukee M18 Cordless Tools UPC 045242519231

Packages

1 - UNIT - 1
Customers who bought this item also bought