Abbotsford
mil268820

MILWAUKEE TOOL 2688-20 M18 Compact Heat Gun (Tool Only)

Price $178.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2688-20

Description

Heat Connections Quickly. Anywhere, Anytime. 30% Faster Heat Up Than Corded Most Compact, Stand & Hang One Charge, 40+ ConnectionsThe M18 Compact Heat Gun performs applications quickly by reaching operational temperature in less than 7 seconds. As the most compact electric heat gun among market leaders, it can go places where corded heat guns can’t. The guarded nozzle provides increased protection for work surfaces and the ladder hook allows users to easily hang the tool between applications. Powered by REDLITHIUM battery technology, it is able to heat over 40 connections on a single XC5.0 battery, anywhere, anytime without the hassle of cords. The M18 Compact Heat Gun features REDLINK PLUS Intelligence with a temperature management system to provide maximum life.KEY FEATURES:- High Performance Heating Coil: Reach operational temperature in 7 seconds - REDLINK Intelligence: Temperature management system provides maximum life - Compatible with all M18 REDLITHIUM Battery Packs - Most compact electric heat gun: 6.4” long - Guarded Nozzle: Increased protection for work surfaces - Ladder Hook: Easily hang between applications - LED Light


30% Faster heat up than corded

Most compact, stand & hang

One charge, 40+ connections

High performance heating coil: reach operational temperature in 7 seconds

REDLINK™ Intelligence: temperature management system provides maximum life

Compatible with all M18™ REDLITHIUM™ battery packs

Most compact cordless heat gun: 6.4 in. long

GRDed nozzle: prevents contact with unprotected surfaces

Ladder hook: easily hang between applications

LED light

Specifications

Brand Name Milwaukee Sub Brand M18™
Voltage Rating 18 V Housing Material Nylon
Color Red/Black Cord Type Cordless
UPC 045242508334

Packages

1 - UNIT - 1
Customers who bought this item also bought