Abbotsford
mil49223305

MILWAUKEE TOOL 49-22-3305 5-Piece SAWZALL® Demolition Blade Set

Price $19.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-3305

Description

The Milwaukee 5 piece Demolition Sawzall blade set features an assortment of the most popular demolition blades for a broad range of professional applications. Milwaukee demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax for cutting nail embedded wood, The Wrecker for multi-material demolition cutting, and The Torch for metal cutting.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Blade Set Type 5-Piece, Demolition
TPI or Pitch 14/18, 5, 7/11 Includes (1) 6 in 14 TPI Metal The Torch™ Sawzall® Blade, (1) 6 in 18 TPI Metal The Torch™ Sawzall® Blade, (1)9 in 14 TPI Metal The Torch™ Sawzall® Blade, (1) 9 in 5 TPI Wood The AX™ Sawzall® Blade, (1) 9 in 7/11 TPI Multi-Material The Wrecker™ Sawzall® Blade
UPC 045242555048

Packages

1 - UNIT - 1
Customers who bought this item also bought