Abbotsford
mil49109112

MILWAUKEE TOOL 49-10-9112 OPEN-LOK™ 6-Piece Oscillating Multi-Tool General Purpose Blade Kit

Price $67.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-10-9112

Description

The Universal Fit OPEN-LOK™ 6-Piece Oscillating Multi-Tool General Purpose Blade Kit provides you with an assortment of blades for cutting hardwood, wood & nails, wood, PVC, and drywall. The included Titanium Enhanced Bi-Metal Blades use premium high-speed steel and last up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The Triple Ground Japanese Tooth Blades deliver up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. The MILWAUKEE® oscillating wood blade has been designed with precision ground aggressive teeth for fast cuts in wood, drywall, and PVC. This oscillating tool blade variety pack is designed and made in the USA with global materials and includes a storage case.


TITANIUM CHARGED™ bi-metal for up to 15X LGer Life vs High CARB STL BLDs

TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life

Reinforced UNIV Fit OPEN-LOK™ anchor for better strength & control

UNIV Fit OPEN-LOK™ ANCH fits all major brands of non-starlock tools

PRO-CURVE™ cutting edge for greater control

TRPL-ground, flame-hardened Japanese Teeth for fast and clean cuts in hardwood

High CARB STL (HCS) wood blade for cuts in clean wood, drywall, & pvc

Protective black oxide coating for corrosion resistance

LG lasting laser etching for clear and easy blade identification

Cut-away blade body shape for fast plunge cuts

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Multi-Tool Blade Kit Type 6-Piece, Universal Fit
Material Bi-Metal Color/Finish Black Oxide
Applicable Materials Wood, Nails, PVC and Drywall Includes (1) 49-25-1101 Open-Lok 1-3/8 in HCS Wood Blade, (2) 49-25-1131 Open-Lok 1-3/8 in HCS Japanese Tooth Pro-Curve Hardwood Blade, (2) 49-25-1231 Open-Lok 1-3/8 in Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 49-25-1241 Open-Lok 2-1/2 in Titanium Enhanced Bi-Metal Multi-Material Blade, (1) Storage Case
Application All-Purpose UPC 045242586479

Packages

1 - UNIT - 1
Customers who bought this item also bought