Abbotsford
mil240122

MILWAUKEE TOOL 2401-22 1/4 inch M12 Hex Screwdriver Kit

Price $138.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2401-22

Description

Optimized for the professional who frequently encounters precision fastening applications, the Milwaukee® M12™ ¼” Hex Screwdriver delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip.  A variable speed trigger and 0-500RPM give the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. of torque provides the ability to accomplish tough applications.  At 6-1/2 in. long and weighing only 2.0lbs; its compact, lightweight and durable design provides greater comfort and fits in tighter spaces on the jobsite.  The onboard LED light and fuel gauge help you increase productivity and avoid interruptions.  Two belt-clip positions for both left- and right-handed users and one-handed bit changes provide maximum ease-of-use.  The REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors.


Compact power: delivers 175 in-lbs of torque yet weighs 2 lbs

REDLITHIUM™ BAT Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the mrkt

Quick-change chuck: for convenient, one-handed bit changes

VAR-speed trigger: provides increased control

BAT fuel gauge: displays remaining runtime

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Screwdriver Drill Kit Type Cordless, Compact Drive
Chuck Type Hex Chuck Size 1/4 in
Speed 0 - 500 r/min Torque Rating 150 in-lb
Voltage Rating 12 VDC Battery Type Lithium-Ion
Housing Material Nylon Control Type Variable Speed Trigger
Dimensions 7 in L Includes (2) Batteries
Application For Steel, Wood UPC 045242293025

Packages

1 - UNIT - 1
Customers who bought this item also bought